Beli ceiling hatch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEW HIKARI Ceiling Hatchatribut:
- Ceiling Construction Opening Size: 455x455mm
- Color: Silver
- Inner Frame Board Material Cutting Size: 410x410mm
- LxW: 465x465mm
- Cutting Dimension of Ceiling Material: 455mm
- Cutting Dimension of Lid Material: 410mm
- Outer/Inner Frame Materials: Aluminium extruding (alumite finishing)
- MK Ceiling HatchDeskripsi:-Applicable for thickness of ceiling materials up to 2 to 25mm. -It is designed with the attachable/detachable inner frame to improve work efficiency.-Ceiling inspection port for indoor use only.-Board holding bracket x 4 pieces-Suspension braatribut:
- Ceiling Construction Opening Size: 453x453mm
- Color: Silver
- Inner Frame Board Material Cutting Size: 415x415mm
- LxW: 465x465mm
- Accessories: Board holding bracketx 4pieces, Suspension bracketx 4pieces
- Material: Aluminium (A6063S-T5), Steel
- Purpose of Use: Ceiling inspection port for indoor use only.
- MK (Maruki Hardware) Aluminum Ceiling HatchDeskripsi:The thickness of the ceiling material can be adjusted from 3mm to 21mm. It is an inner frame attachment / detachment design that improves work efficiency.Ceiling inspection port for indoor use only.atribut:
- Color: Silver
- Material: Aluminium (A6302T5) Steel
- Inner Frame Board Cut Size (mm): 423x423
- Wall Construction Opening Dimensions (mm): 454x454
- Width (mm): 473
- Length (mm): 473
- Nichidai Kogyo Aluminum Ceiling Inspection Dooratribut:
- Type: Picture frame type
- Color: Silver
- Material: Frame / Aluminium (resin part: PP) Hold-down bracket / screw / steel (unichrome plating) Mounting bracket / Steel (Chromate plating)
- Cutting Dimensions (mm): Ceiling material / w567xh567
- Accessories: Outer framex1, Inner framex1, Holding bracketx4, Screwx4, Mounting bracketx4
- Ceiling Construction Opening Dimensions (mm): W606 x H606
- TRUSCO Number: 439-9200
- WANI Ceiling Hatch Aluminum (Pintu Akses Plafon)Deskripsi:-Frame type.-Ceiling inspection port for indoor use only.-Screw lock type(screws included)atribut:
- LxW: 466x466mm
- Ceiling Construction Opening Size: 456x456mm
- Inner Frame Board Material Cutting Size: 417x417mm
- Outer/Inner Frame Materials: Aluminium
- Holding Bracket/Screw/Installation Bracket Materials: Steel
- Purpose of Use: Ceiling inspection port for indoor use only.
- monotaro Ceiling Access Dooratribut:
- Color: Silver
- Daiken Ceiling Inspection Port Standard TypeDeskripsi:The inner frame rotates on an axis and can be easily attached and detached. The inner frame has a safety structure that cannot be removed unless it is lifted and pulled while it is open 90 degrees. Frame type. It can be opened and closed easily by turning it with a coin without using any tools. The support type hanger bracket can be moved freely, so the mounting position can be adjusted.Ceiling inspection port for both light sky base and wood base.atribut:
- Color: White
- Frame Material: Outer frame/Inner frame
- Outer Dimensions (mm): (Outer frame) 463.8x463.8
- Hanger Type: Support (free)
- Opening size (mm): 454x454
- Inner frame board cutting dimensions (mm): 411x411
- TOUGH GUY Access DoorDeskripsi:Access doors easily conceal wall openings with a secure cover that can be finished to match drywall color. Paintable prime coat.atribut:
- Access Door Installation: Wall or Ceiling
- Flush Mount/Recessed Mount: Flush Mount
- Product Type: Access Door
- TRUSCO Wall HatchDeskripsi:-It is made of stainless steel and resistant to rust. -It is used for pulling and fixing ropes, etc. to the ground.-Various tents, tarp setting, gardening, compartment rope installation, and the like.atribut:
- Color: White
- L x W: 461x461 (mm)
- Wall Construction Opening Size: 450x450 (mm)
- Inner Frame Board Material Cutting Size: 407x407 (mm)
- Materials (Inner Frame/Outer Frame): Aluminium (A6063S-T5)
- Accessories: Board holding metal fittings x 4
- Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)Deskripsi:JayaAccess panel made from Jayaboard Sheetrock with high quality, lightweight, and anti-sagging performance.JayaAccess framed with special designed aluminum to prevent damage in installation process.JayaAccess gives an easy ceiling access for maintenance.To have a better result, apply JayaAccess with JayaScrew and JayaCompound.Recommended Installations:- Can be used as ceiling access for maintenance- Follow the instruction on the packaging to applyatribut:
- Type (mm): Standard 12
- AMD Butt Fusion Welding Machine Hydraulics SeriesDeskripsi:SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDFatribut:
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Jayaboard Suspension Clip (Klip Gantung)Deskripsi:Ceiling frame that suitable to be applied in a luxurious project with area more than 100m2 or wide spans ceiling more than 10m. Available in standard and fire-resistance type.Suitable for : - Industrial- Dept. Stores- Auditorioum Hall- Fireproof Room- Religious Building- Min. 3X Safety Factor- Fire Resistance- Ceiling Area > 100m2- Heavy Load Duty Performanceatribut:
- Size (mm): 4
- DUCTMATE Duct Access DoorDeskripsi:Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.atribut:
- Finish: Galvanized
- Material: Steel
- AMD Butt Fusion Welding Machine Manual SeriesDeskripsi:SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Jayaboard Ceiling Main Tee (Rangka Utama Plafon)Deskripsi:1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNIatribut:
- Size (mm): 24x32x3600
- Color: Silver
- WATTS Roof Drain (Saluran Air Atap)Deskripsi:These roof drains prevent water from pooling on roofs, which results in excessive weight, structural damage, and possible water leakage into the interior of the building. Drains include a dome grate that prevents clogs in the drainage system.atribut:
- UNSPSC: 30151605
- Shape: Round
- SHUANGLIN HDPE Spiral Pipe Manhole Customize Body Typeatribut:
- Base Height (cm): 100
- Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)Deskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
Daftar Harga ceiling hatch Terbaru October 2026
| NEW HIKARI Ceiling Hatch | Rp639.900 |
| MK Ceiling Hatch | Rp1.099.900 |
| MK (Maruki Hardware) Aluminum Ceiling Hatch | Rp189.900 |
| Nichidai Kogyo Aluminum Ceiling Inspection Door | Rp649.900 |
| Daiken Ceiling Hatch (Lubang Plafon) | Rp379.900 |
| WANI Ceiling Hatch Aluminum (Pintu Akses Plafon) | Rp429.900 |
| monotaro Ceiling Access Door | Rp259.900 |
| Philips Lampu Plafon LED | Rp249.900 |
| Daiken Ceiling Inspection Port Standard Type | Rp459.900 |
| TOUGH GUY Access Door | Rp789.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Aluminum%20Ceiling%20Hatch/8bP107132299-1.jpg)

/P102604968-1.jpg)
/P102599727-1.jpg)





/m3P110056795-1.jpg)

/32P110057110-1.jpg)


/l3P108893759-1.jpg)
/j9P109437693-1.jpg)

/m7P105928799-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)